Steel City

Floor Plate Plug, 1 Gang, Round, Brass


original price: $38.79
4% off
new price: $36.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Gangs 1
  • Shape Round
  • Length 1 in
  • Material Brass
  • Conduit Size 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 1 in
Conduit Size 1 in
Length (Straight Wireway) 1 in

Details

Item Floor Plate Plug
Number of Gangs 1
Shape Round
Material Brass
For Use With P64 Floor Plate Covers
Accessory Type Floor Plate Plug
Product Type Flush Service
Application For use with floor plate covers
Product Name BRASS PLUG
Knockouts 0

Description

Floor Plate Plug, Number of Gangs 1, Shape Round, Length 1 in, Conduit Size 1 in, Material Brass, For Use With P64 Floor Plate Covers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.