Shop All Electrical Box Covers
Steel City
Floor Plate Plug, 1 Gang, Round, Brass
Mfr # 690-SC
Zoro # G8714937
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Number of Gangs 1
- Shape Round
- For Use With P64 Floor Plate Covers
- Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel City
- MFR # 690-SC
- Zoro # G8714937
- UPC # 785991619409
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Conduit Size | 1/2 in |
Length (Straight Wireway) | 1/2 in |
Details
Material | Brass |
Number of Gangs | 1 |
Shape | Round |
Item | Floor Plate Plug |
For Use With | P64 Floor Plate Covers |
Accessory Type | Floor Plate Plug |
Application | For use with floor plate covers |
Product Type | Flush Service |
Product Name | BRASS PLUG |
Description
Floor Plate Plug, Number of Gangs 1, Shape Round, Length 1/2 in, Conduit Size 1/2 in, Material Brass, For Use With P64 Floor Plate Covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (445)
- MIDWEST FASTENER 1/4" x 3/8" Black Nylon Plastic Strap 25PK (64222)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1-1/2)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Brass (664-CST-M-BRS)
- STEEL CITY 4 in. Sq 1-Device Cover (5258B)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (695)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-GRY)
- STEEL CITY 4-11/16 Sq Rsd Cover (4847B)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Aluminum (P 60 CACP-AL)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- Steel City Electrical Box Covers