Shop All Electrical Box Covers
Steel City
Electrical Box Cover, 1 Gang, Round, Aluminum
Mfr # P 60 CACP-AL
Zoro # G1494936
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Round
- Length 5-3/4 in
- Width 5-3/4 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel City
- MFR # P 60 CACP-AL
- Zoro # G1494936
- UPC # 785991619249
- Country of Origin Taiwan, Province of China
- Category Electrical Box Covers
Dimensions
Length | 5-3/4 in |
Width | 5-3/4 in |
Length (Straight Wireway) | 5 3/4 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Round |
Material | Aluminum |
For Use With | 68 and 600 Series Floor Boxes |
Standards | UL File Number E 2969 |
Type | Flush Service |
Application | For use with 68 and 600 series floor boxes |
Special Features | Integrated carpet plate and duplex floor plate in one unit |
Floor maintenance | Dry |
Features | Integrated carpet plate and duplex floor plate in one unit; Furnished with sealing gasket and 8-32 x 1 brass screws |
Standard | UL E2969 |
Knockouts | 0 |
Cover mounting opening | Yes |
Description
Floor Box Cover and Carpet Flange, Shape Round, Number of Gangs 1, Length 5 3/4 in, Width 3/8 in, Material Aluminum, For Use With 68 and 600 Series Floor Boxes, Standards UL File Number E 2969
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120)
- EATON Rotary Handle Mechanism, IP65 Red/Yellow (XTPAXRHMRY)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Flow Sw Npt Conn (FS-2)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- STEEL CITY Box Floor Kit Brass W/Adapter (E97BRR)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-GRY)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, PVC (664-CST-SW-BLK)
- STEEL CITY Electrical Box Cover, Square, Steel (52C31/2-25)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-BGE)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Brass (P 64 CP)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (14245)
- Steel City Electrical Box Covers