Shop All Electrical Box Covers
Steel City
Electrical Box Cover, 1 Gang, Round, Polycarbonate
Mfr # P 68 DRC BRN
Zoro # G0744721
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Number of Gangs 1
- Shape Round
- For Use With 68 Series Floor Boxes
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel City
- MFR # P 68 DRC BRN
- Zoro # G0744721
- UPC # 785991619089
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 6 in |
Width | 3/8 in |
Details
Material | Polycarbonate |
Number of Gangs | 1 |
Shape | Round |
Item | Electrical Box Cover |
For Use With | 68 Series Floor Boxes |
Weight | 0.29 lb |
Application | For use with 68 P floor box |
Standard | UL E11461 |
Knockouts | 0 |
Description
Floor Box Cover and Carpet Flange, Shape Round, Number of Gangs 1, Length 6 in, Width 3/8 in, Material Polycarbonate, For Use With 68 Series Floor Boxes, Standards UL File Number E 2969/ RoHS Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 20A, 2 Pole, 277/480V AC (GHB2020)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C853)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-525-SP3)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PB3TCBCA)
- STEEL CITY Electrical Box, Outlet Box, 1 Gang, Steel (RS 16 CC)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (690-SC)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Brass (P 64 CP)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-GRY)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (698)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (692-SC)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210WH)
- Steel City Electrical Box Covers