Shop All Electrical Box Covers
Steel City
Electrical Box Cover, 1 Gang, Round, PVC
Mfr # 68R-CST-BLK
Zoro # G0904452
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Round
- Length 6-3/4 in
- Width 3-3/8 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel City
- MFR # 68R-CST-BLK
- Zoro # G0904452
- UPC # 785991044409
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 6-3/4 in |
Width | 3-3/8 in |
Depth | 6 in |
Height | 5-3/32 in |
Length (Straight Wireway) | 6 3/4 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Round |
Material | PVC |
Standards | UL File Number E2969/ CSA |
For Use With | 68 P Series Floor Boxes |
Color | Black |
Special Features | Unique cover provides aesthetic recessed service |
Application | For use with 68 P round floor box |
Type | Flush Service |
Knockouts | 0 |
Features | Unique cover provides aesthetic recessed service; Patented lid can be rotated to expose a small opening for cords, enabling the lid to close flush with the floor while in use.; Cover accepts 1-duplex or GFCI receptacle, no special device plates required.; Cover accepts up to two communications jacks; Includes (1)-2-port keystone data plate and 1-blank data plate for customer cut-outs or power only applications. |
Cover mounting opening | Yes |
Standard | UL E11461 |
Floor maintenance | Dry |
Description
Floor Box Cover and Carpet Flange, Shape Round, Number of Gangs 1, Length 6 3/4 in, Width 3 3/8 in, Height 5 3/32 in, Material PVC, For Use With 68 P Series Floor Boxes, Standards UL File Number E2969/ CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 100 (TY523M)
- MONOPRICE Cat5E Bare Copper Cable, Gray, 3 ft. (287)
- PANDUIT 14.5" L Intermediate Cable Tie BK PK 1000 (PLT4I-M0)
- ECLIPSE Pocket Toner, For Twisted Pair, Coax (MT-7029)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-BGE)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Brass (P 64 CP)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, PVC (664-CST-SW-BLK)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-BRN)
- STEEL CITY 4 in. Sq 1-Device Cover (5258B)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, PVC (68R-CST-BRN)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S2525)
- Steel City Electrical Box Covers