Shop All Electrical Box Covers
This Product is Discontinued
Steel City
Floor Box Cover, 1 Gang, Rectangular, Aluminum (Discontinued)
Mfr # 664-CST-SW-ALM
Zoro # G8714894
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Gangs 1
- Shape Rectangular
- Length 8 3/8 in
- Width 5 1/2 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel City
- MFR # 664-CST-SW-ALM
- Zoro # G8714894
- UPC # 785991048124
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Length | 8 3/8 in |
Width | 5 1/2 in |
Height | 1 3/32 in |
Length (Straight Wireway) | 8 3/8 in |
Details
Item | Floor Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Material | Aluminum |
For Use With | 664 Series Floor Boxes |
Standards | UL |
Finish | Aluminum |
Description
Floor Box Cover, Shape Rectangular, Number of Gangs 1, Length 8 3/8 in, Width 5 1/2 in, Height 1 3/32 in, Material Aluminum, Finish Aluminum, For Use With 664 Series Floor Boxes, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.