Shop All Electrical Box Covers
Steel City
Electrical Box, Outlet Box, 1 Gang, Steel
Mfr # RS 16 CC
Zoro # G910411634
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Length 4 in
- Width 4 in
- Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel City
- MFR # RS 16 CC
- Zoro # G910411634
- UPC # 785991120882
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 1/2 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Steel |
Color | Silver |
Capacity | 5 cu in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 48" - 1-Pack - Black (326148)
- DAYTON Limit Switch, Wobble Stick, SPDT, 15A @ 480V AC, Actuator Location: Top (12T929)
- ZORO SELECT Splitter Power Cord, 5-15P, SJT, 1.2 ft., 15A (5XFT7ID)
- DAYTON Selector Switch, 3 Pos., Keyed, 22mm (30G279)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (695)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (696-SC)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-GRY)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-BRN)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Aluminum (P 60 CACP-AL)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (698)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- Steel City Electrical Box Covers