Shop All Electrical Box Hardware
Steel City
Electrical Box Extension Ring, 1 Gang, Steel, Utility Box
Mfr # 78599118020
Zoro # G510763898
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Steel
- Length 4 in
- Width 2-1/8 in
- Box Type Utility Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel City
- MFR # 78599118020
- Zoro # G510763898
- UPC # 785991180206
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 2-1/8 in |
Depth | 1-7/8 in |
Conduit Size (In.) | 1/2 in |
Details
Item | Electrical Box Extension Ring |
Number of Gangs | 1 |
Material | Steel |
Box Type | Utility Box |
Color | Silver |
Capacity | 13 cu in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Cntctr 2Pno 20A 24V (S1-02424101700)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 3ft. (1802)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (AHE6X6X4)
- EATON Circuit Breaker, FAZ Series 20A, 2 Pole, 277/480V AC, B Curve (FAZ-B20/2)
- STEEL CITY Floor Box Trim Ring, NOVAL Accessory, 1 Gang, Aluminum (68PFLAL)
- STEEL CITY BAR HANGER ADJ 26-1/2"" L (6010ADW-25)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB4-23)
- EATON B-LINE Wire Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Nail Plate (BM3M)
- NVENT HOFFMAN Pedestal Swivel, NOVAL Accessory, Aluminum (ASWV44)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Conductive (CP3030G)
- NVENT CADDY Rigid Box Support, NOVAL Accessory, Steel, Single and Double Gang (RBS16HD)
- Steel City Electrical Box Hardware