Shop All Electrical Box Covers
Steel City
Electrical Box Cover, Square, Steel
Mfr # 52C31/2-25
Zoro # G410928168
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Length 101.6 mm
- Width 101.6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel City
- MFR # 52C31/2-25
- Zoro # G410928168
- UPC # 785991138108
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 101.6 mm |
Width | 101.6 mm |
Details
Item | Electrical Box Cover |
Shape | Square |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Multi-Angle (PS0389NBK)
- INTERMATIC Timer, Elect., Wall Switch, 120-277V, 20A, WH (EI400WC)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 5 Channel - Rubber - 1.5" H x 1.5" W Channels - Black Base / Yellow Lid (CP9988)
- TELEMECANIQUE SENSORS Rod, Aluminum, 33-3/4 In. (9049A61)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-BGE)
- STEEL CITY 4 in. Sq 1-Device Cover (5258B)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, PVC (68R-CST-BRN)
- STEEL CITY 4-11/16 Sq Rsd Cover (4847B)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Polycarbonate (P 68 DRC BRN)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, PVC (664-CST-SW-BLK)
- MULBERRY Electrical Box Cover, Round, Steel, Flat (40431)
- Steel City Electrical Box Covers