Shop All Electrical Box Covers
Steel City
Electrical Box Cover, Round Box, Round, Steel
Mfr # 56111-30
Zoro # G410769884
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Round Box
- Shape Round
- Depth 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel City
- MFR # 56111-30
- Zoro # G410769884
- UPC # 785991177251
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Depth | 1/2 in |
Details
Item | Electrical Box Cover |
Box Type | Round Box |
Shape | Round |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Blue (HS3-025-25-BL)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (NOS-25)
- SQUARE D Three Phase Transformer, 15 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN15T3H)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 20A (HBL9977C)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, PVC (68R-CST-BLK)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (692-SC)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Aluminum (P 60 CACP-AL)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (697)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Brass (664-CST-M-BRS)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (691-SC)
- TOOL Cover 1Dup Horizontal W/P FC-81V (TO427905)
- Steel City Electrical Box Covers