Shop All Electrical Box Covers
Steel City
Electrical Box Cover, 1 Gang, Round, PVC
Mfr # 68R-CST-BRN
Zoro # G2254016
product price: $94.75
/ea
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Round
- Length 6-3/4 in
- Width 4-3/4 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel City
- MFR # 68R-CST-BRN
- Zoro # G2254016
- UPC # 785991044423
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 6-3/4 in |
Width | 4-3/4 in |
Depth | 6 in |
Height | 3-3/8 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Round |
Material | PVC |
Standards | UL File Number E2969/ CSA |
For Use With | 68 P Series Floor Boxes |
Color | Brown |
Application | For use with 68 P round floor box |
Special Features | Unique cover provides aesthetic recessed service |
Floor maintenance | Dry |
Cover mounting opening | Yes |
Features | Unique cover provides aesthetic recessed service; Patented lid can be rotated to expose a small opening for cords, enabling the lid to close flush with the floor while in use.; Cover accepts 1-duplex or GFCI receptacle, no special device plates required.; Cover accepts up to two communications jacks; Includes (1)-2-port keystone data plate and 1-blank data plate for customer cut-outs or power only applications. |
Standard | UL E11461 |
Knockouts | 0 |
Description
Floor Box Cover and Carpet Flange, Shape Round, Number of Gangs 1, Length 6 3/4 in, Width 4 3/4 in, Height 3 3/8 in, Material PVC, For Use With 68 P Series Floor Boxes, Standards UL File Number E2969/ CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Splce Butt Heat Shrnk, 16-14 AWG, Blu, PK25 (AMT-124)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- EATON Circuit Breaker, FAZ Series 15A, 3 Pole, 277/480V AC, D Curve (FAZ-D15/3)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 3 Cond (K3A25U2)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (697)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, PVC (664-CST-SW-BLK)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-GRY)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (693-SC)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, PVC (68R-CST-BLK)
- STEEL CITY 4 in. Sq 1-Device Cover (5258B)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- Steel City Electrical Box Covers