Shop All Electrical Boxes
Steel City
Electrical Box, 7.5 cu in, Switch Box, 0 Gang, Steel, Rectangular
Mfr # SWB-25
Zoro # G7669572
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7.5 cu in
- Box Type Switch Box
- Number of Gangs 0
- Material Steel
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel City
- MFR # SWB-25
- Zoro # G7669572
- UPC # 785991125504
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 2 in |
Depth | 1-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 7.5 cu in |
Box Type | Switch Box |
Number of Gangs | 0 |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Description
Steel City 7.5 cu in Rectangle Steel Switch Box Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC (GSD10)
- PANDUIT 4" L Miniature Cable Tie NAT PK 1000 (BT1M-M)
- ALLEN TEL Fiber Optic Media Converter SC Multimode 2km (GBFMC-MM-SC)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLA1000)
- STEEL CITY Electrical Box, 18 cu in, Switch Box, Steel, Rectangular (CXWOW)
- STEEL CITY Electrical Box, 15.8 cu in, Ceiling Box, Steel, Octagon (54151CFB-BHL-OW)
- STEEL CITY Electrical Box, 22.5 cu in, Octagon Box, Steel, Octagon (54171)
- STEEL CITY Electrical Box, Square Box, Square (259B)
- STEEL CITY Electrical Box, 14.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (58371 1/2)
- STEEL CITY Electrical Box, 13 cu in, Utility Box, 1 Gang, Steel, Rectangular (Phased Out)
- ABB Electrical Box, 11.8 cu in, Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- Steel City Electrical Boxes