Shop All Electrical Boxes
Steel City
Electrical Box, 74 cu in, Floor Box, 2 Gang, PVC, Rectangular
Mfr # 642 P
Zoro # G3455837
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 74 cu in
- Box Type Floor Box
- Number of Gangs 2
- Material PVC
- Length 5-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel City
- MFR # 642 P
- Zoro # G3455837
- UPC # 785991025323
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 5-1/2 in |
Height | 6 in |
Width | 7 in |
Depth | 3-5/8 in |
Opening Size | 7 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 74 cu in |
Box Type | Floor Box |
Number of Gangs | 2 |
Material | PVC |
Opening Shape | Rectangular |
Standards | UL File Nbr E 2969/RoHS |
Volume | 74 in³ |
Special Functions | Die cast adjusting ring with unique snap-on feature which eliminates gluing |
Product Type | Flush Service |
Product Name | STEEL CITY FLOOR BOXES |
Application | Provides flush service for power, communications and data |
Knockouts | 0 |
Features | Removable adjusting ring accepts wide variety of service accessories.; Reduced installation time; no leveling required with one-piece housing unit with pre-molded conduit holes.; Significant savings over metal floor boxes. |
Standard | UL E11461 |
Description
Floor Box, PVC, Opening Size 7 in, Opening Shape Rectangular, Number of Gangs 2, Length 7 in, Width 5 3/8 in, Height 6 in, Capacity 170 cu in, Standards UL File Nbr E 2969/RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 14 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. BK (E3522S.41.01)
- OMRON Limit Switch Head Rotary Nema 3, 4, 4X, 6P, 12, 13 (D4A0002N)
- GARDNER BENDER Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk. (46-315UVBM)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. WT (E3680)
- STEEL CITY Electrical Box, 38 cu in, Wall Box, 2 Gang, Steel, Rectangular (MB238ADJ)
- STEEL CITY Electrical Box, 14.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (58371 1/2)
- STEEL CITY Electrical Box, 13 cu in, Utility Box, 1 Gang, Steel, Rectangular (Phased Out)
- STEEL CITY Electrical Box, 7.5 cu in, Switch Box, 0 Gang, Steel, Rectangular (SWB-25)
- STEEL CITY Electrical Box, Square Box, Square (259B)
- STEEL CITY Electrical Box, 15.8 cu in, Ceiling Box, Steel, Octagon (54151CFB-BHL-OW)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, Deep, 1 Gang, ABS (JB1DWH-A)
- Steel City Electrical Boxes