Shop All Electrical Boxes
Steel City
Electrical Box, 22.5 cu in, Octagon Box, Steel, Octagon
Mfr # 54171N-25
Zoro # G510436433
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22.5 cu in
- Box Type Octagon Box
- Material Steel
- Length 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel City
- MFR # 54171N-25
- Zoro # G510436433
- UPC # 785991142105
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 1-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 22.5 cu in |
Box Type | Octagon Box |
Material | Steel |
Opening Shape | Octagon |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button operator, 30 mm, Red (52BP2A2)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 25mm W, Color Yellow (WL-SW-100-50-YL)
- ASHCROFT Pressure Switch, SPDT, 100 to 1000 psi (APAN41H012LB021000#-NSR)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- STEEL CITY Electrical Box, Square Box, Square (259B)
- STEEL CITY Electrical Box, 90 cu in, Floor Box, 2 Gang, Steel, Rectangular (664-SC)
- STEEL CITY Electrical Box, 13 cu in, Utility Box, 1 Gang, Steel, Rectangular (Phased Out)
- STEEL CITY Electrical Box, 7.5 cu in, Switch Box, 0 Gang, Steel, Rectangular (SWB-25)
- STEEL CITY Electrical Box, 12.5 cu in, Old Work Box, Steel, Rectangular (CDOWTG-25)
- STEEL CITY Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (CDOW-25)
- HUBBELL WIRING DEVICE-KELLEMS Portable Outlet Box, 2 Gangs, 1 in Hub Size, 2 Inlets, 5 in L, 2.77 in W, Thermoplastic, Yellow (HBL3000)
- Steel City Electrical Boxes