Shop All Electrical Boxes
Steel City
Electrical Box, 21 cu in, Square Box, Steel, Square
Mfr # 52151V1234(8197)
Zoro # G610668598
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21 cu in
- Box Type Square Box
- Material Steel
- Length 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel City
- MFR # 52151V1234(8197)
- Zoro # G610668598
- UPC # 785991165609
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 1-1/2 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 21 cu in |
Box Type | Square Box |
Material | Steel |
Opening Shape | Square |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 50A REPLACEMENT RECEPTACLE CARDED (A10-R50VP)
- QUICKCABLE Primary Wire, 12 Gauge, White, 12ft. (230509-2012)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-W)
- DETEX Class 2 Transformer, 25 VA, Not Rated, Not Rated, 12V AC, 120V AC (PP-5152-3)
- STEEL CITY Electrical Box, 7.5 cu in, Switch Box, 0 Gang, Steel, Rectangular (SWB-25)
- STEEL CITY Electrical Box, 12.5 cu in, Old Work Box, Steel, Rectangular (CDOWTG-25)
- STEEL CITY Electrical Box, 12.5 cu in, Switch Box, Steel, Rectangular (LXOW-25)
- STEEL CITY Electrical Box, 15.8 cu in, Ceiling Box, Steel, Octagon (54151 3/4)
- STEEL CITY Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (CDOW-25)
- STEEL CITY Electrical Box, 20 cu in, Outlet Box, 1 Gang, Steel, Rectangular (MB120ADJ)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDC, 1 Gang, Aluminum (FDC-1-100-A)
- Steel City Electrical Boxes