Shop All Electrical Boxes
Steel City
Electrical Box, 20 cu in, Outlet Box, 1 Gang, Steel, Square
Mfr # MB120ADJ
Zoro # G506884125
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Steel
- Length 3.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel City
- MFR # MB120ADJ
- Zoro # G506884125
- UPC # 34481193432
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3.28 in |
Width | 2.2 in |
Depth | 89.408 mm |
Conduit Size | 1/2 in |
Size | 3.28 Inches Length x 2.2 Inches Width x 3.52 Inches depth |
Outer Dimensions (inches) | 13x18.5x10.75 |
Details
Item | Electrical Box |
Capacity | 20 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Square |
Number of Inlets | 1 |
Color | Silver |
Knockouts | 5 |
Application | Accommodates non-metallic cable (NMSC), flexible cable (ACC/MC) and EMT (Conduit). |
Mounting Method | Wall-/ceiling mounting |
Shape | Square |
Special Features | Patented adjustment screw. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Large Hook Channel Cable Raceway- 59" x 1 Piece- Black (SR-ED-H-LG-BK)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62KC)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120V AC (QOB215SWN)
- STEEL CITY Electrical Box, 13 cu in, Utility Box, 1 Gang, Steel, Rectangular (Phased Out)
- STEEL CITY Electrical Box, 12.5 cu in, Switch Box, Steel, Rectangular (LXOW-25)
- STEEL CITY Electrical Box, 7.5 cu in, Switch Box, 0 Gang, Steel, Rectangular (SWB-25)
- STEEL CITY Electrical Box, 15.8 cu in, Ceiling Box, Steel, Octagon (54151 3/4)
- STEEL CITY Electrical Box, 38 cu in, Wall Box, 2 Gang, Steel, Rectangular (MB238ADJ)
- STEEL CITY Electrical Box, 22.5 cu in, Octagon Box, Steel, Octagon (54171)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (508)
- Steel City Electrical Boxes