Shop All Electrical Boxes
Steel City
Electrical Box, 15.8 cu in, Ceiling Box, Steel, Octagon
Mfr # 54151 3/4
Zoro # G7666343
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15.8 cu in
- Box Type Ceiling Box
- Material Steel
- Width 4 in
- Depth 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel City
- MFR # 54151 3/4
- Zoro # G7666343
- UPC # 785991169102
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 1-1/2 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 15.8 cu in |
Box Type | Ceiling Box |
Material | Steel |
Opening Shape | Octagon |
Color | Silver |
Description
Steel City 15.8 cu in Octagon Galvanized Steel Electrical Ceiling Box Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Welding Cable, 2AWG, 100ft, Blck, Carolprene (00.00JO.17541)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25 ft, Gray, Series: 6100 (6103-22-00)
- TORK Control Receptacle, w/Bracket, Housing (2421)
- IFM Single-Ended Cordset, 10 m L Cable (EVC143)
- STEEL CITY Electrical Box, 90 cu in, Floor Box, 2 Gang, Steel, Rectangular (664-SC)
- STEEL CITY Electrical Box, 22.5 cu in, Octagon Box, Steel, Octagon (54171)
- STEEL CITY Electrical Box, 15.8 cu in, Ceiling Box, Steel, Octagon (54151CFB-BHL-OW)
- STEEL CITY Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (CDOW-25)
- STEEL CITY Electrical Box, 14.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (58371 1/2)
- STEEL CITY Electrical Box, 18 cu in, Switch Box, Steel, Rectangular (CXWOW)
- WIREMOLD Outlet Box 2Gang Wht (NMW32)
- Steel City Electrical Boxes