Shop All Electrical Boxes
Steel City
Electrical Box, 14.5 cu in, Handy Box, 1 Gang, Steel, Rectangular
Mfr # 58371 1/2
Zoro # G910109081
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14.5 cu in
- Box Type Handy Box
- Number of Gangs 1
- Material Steel
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel City
- MFR # 58371 1/2
- Zoro # G910109081
- UPC # 785991081831
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 2-1/8 in |
Depth | 2-1/8 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 14.5 cu in |
Box Type | Handy Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Description
The 2-1/8 in. Utility Handy Box is 14.5 cu. in. and is 4 in. Long x 2-1/8 in. Wide x 2-1/8 in. Deep. This box includes 1/2 in. knockouts and a raised ground screw location. It is manufactured with pre-galvanized steel and is drawn construction.14.5 cu. in.4 in. long x 2-1/8 in. wide x 2-1/8 in. deep1/2 in. knockoutsGround bump included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-5)
- NOARK Contactor 120Vac 4 Pole (CU-22-HF-4A)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 18mm dia. (VM18NNOQ)
- GARDNER BENDER Gardner Bender 46-424 Heavy-Duty Cable Tie, 24" (175 Lb) - 50 pk. (46-424)
- STEEL CITY Electrical Box, 20 cu in, Outlet Box, 1 Gang, Steel, Rectangular (MB120ADJ)
- STEEL CITY Electrical Box, 12.5 cu in, Switch Box, Steel, Rectangular (LXOW-25)
- STEEL CITY Electrical Box, 38 cu in, Wall Box, 2 Gang, Steel, Rectangular (MB238ADJ)
- STEEL CITY Electrical Box, 7.5 cu in, Switch Box, 0 Gang, Steel, Rectangular (SWB-25)
- STEEL CITY Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (CDOW-25)
- STEEL CITY Electrical Box, 22.5 cu in, Octagon Box, Steel, Octagon (54171)
- CANTEX Electrical Box, 20.3 cu in, Switch Box, 1 Gang, PVC (EZ20SBR)
- Steel City Electrical Boxes