Shop All Electrical Boxes
Steel City
Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular
Mfr # 512
Zoro # G810436461
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12.5 cu in
- Box Type Switch Box
- Number of Gangs 1
- Material Steel
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel City
- MFR # 512
- Zoro # G810436461
- UPC # 785991118933
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 2 in |
Depth | 2-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 12.5 cu in |
Box Type | Switch Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Flanged Nut, 3/8in Rod, 300lb Load, Use with CADDY Rod Lock (SNSW37)
- SCHNEIDER ELECTRIC Legend Plate, Square, Hand-Off-Auto., White (9001KN260WP)
- HELI-TUBE 1/2 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1/2 UR-50)
- TRANE Low voltage magnetic reed limit switch (SM-35B WH)
- STEEL CITY Electrical Box, Square Box, Square (259B)
- STEEL CITY Electrical Box, 13 cu in, Utility Box, 1 Gang, Steel, Rectangular (Phased Out)
- STEEL CITY Electrical Box, 12.5 cu in, Old Work Box, Steel, Rectangular (CDOWTG-25)
- STEEL CITY Electrical Box, 12.5 cu in, Outlet Box, 1 Gang, Steel, Rectangular (CDOW-25)
- STEEL CITY Electrical Box, 22.5 cu in, Octagon Box, Steel, Octagon (54171)
- STEEL CITY Electrical Box, 12.5 cu in, Switch Box, Steel, Rectangular (LXOW-25)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 2 Gang, Galvanized Steel, Octagon (160)
- Steel City Electrical Boxes