Shop All Electrical Boxes
Steel City
Electrical Box, 12.5 cu in, Outlet Box, 1 Gang, Steel, Rectangular
Mfr # CDOW-25
Zoro # G610909660
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12.5 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Steel
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel City
- MFR # CDOW-25
- Zoro # G610909660
- UPC # 785991103359
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 2 in |
Depth | 2-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 12.5 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- TECHFLEX Braided SleevIng, 2.000 In., 200 ft., Black (PTN2.00BK200)
- SIEMENS IEC Control Relay, 3NO/1NC, 24VAC, 10A (3RH21311AB00)
- SIMPSON STRONG-TIE Post Base Pb46 4X6 (PB46)
- STEEL CITY Electrical Box, 7.5 cu in, Switch Box, 0 Gang, Steel, Rectangular (SWB-25)
- STEEL CITY Electrical Box, 22.5 cu in, Octagon Box, Steel, Octagon (54171)
- STEEL CITY Electrical Box, 20 cu in, Outlet Box, 1 Gang, Steel, Square (MB120ADJ)
- STEEL CITY Electrical Box, 15.8 cu in, Ceiling Box, Steel, Octagon (54151CFB-BHL-OW)
- STEEL CITY Electrical Box, 12.5 cu in, Old Work Box, Steel, Rectangular (CDOWTG-25)
- STEEL CITY Electrical Box, 15.8 cu in, Ceiling Box, Steel, Octagon (54151 3/4)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Box, Wiring Box, Aluminum (PT2X2ALU3)
- Steel City Electrical Boxes