Shop All Electrical Boxes
Steel City
Electrical Box, 12.5 cu in, 0 Gang, Steel, Rectangular
Mfr # A257-25
Zoro # G411892710
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12.5 cu in
- Number of Gangs 0
- Material Steel
- Length 3 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel City
- MFR # A257-25
- Zoro # G411892710
- UPC # 785991101454
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 2 in |
Depth | 2-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 12.5 cu in |
Number of Gangs | 0 |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 100A, 300V AC, Non-Indicating (JJN-100)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FJ21)
- INSULTAB Shrink Tubing, 0.25in ID, Black, 6in, PK5 (HSN-100 1/4 Blk 6)
- EATON BUSSMANN Pwr Dist Block, 255A, 3P, 6AWG-250 MCM, 600V (16003-3)
- STEEL CITY Electrical Box, 13 cu in, Utility Box, 1 Gang, Steel, Rectangular (Phased Out)
- STEEL CITY Electrical Box, 14.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (58371 1/2)
- STEEL CITY Electrical Box, 31 cu in, Floor Box, 1 Gang, Steel, Rectangular (61 W)
- STEEL CITY Electrical Box, 20 cu in, Outlet Box, 1 Gang, Steel, Square (MB120ADJ)
- STEEL CITY Electrical Box, 7.5 cu in, Switch Box, 0 Gang, Steel, Rectangular (SWB-25)
- STEEL CITY Electrical Box, 22.5 cu in, Octagon Box, Steel, Octagon (54171)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC, 1 Gang, Aluminum (FSC-1)
- Steel City Electrical Boxes