Shop All Hook & Loop Straps
This Product is Discontinued
Steel City
Cable Strap, No Adhesive, 3/8" Wd, 5 PK (Discontinued)
Mfr # XS-100-5
Zoro # G405993829
This Product is Discontinued
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Width 3/8"
- Hook and Loop Shape Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel City
- MFR # XS-100-5
- Zoro # G405993829
- Country of Origin United States
- Category Hook & Loop Straps
Dimensions
Width | 3/8" |
Details
Item | Cable Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Hook and Loop Shape | Strap |
Description
Steel City 3/8 in. D Steel 1 Hole Strap 5 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.