Shop All Wall Plates
Steel City
4 in. Sq Gfi/Switch Cover
Mfr # RS 18 CC
Zoro # G310527904
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel City
- MFR # RS 18 CC
- Zoro # G310527904
- UPC # 785991120905
- Country of Origin China
- Category Wall Plates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45AA)
- GROTE Non ABS Power Cord, 12 ft., Black (87020)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RQ8)
- EATON BUSSMANN Cutout Link, FL3 Series, 8A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K8)
- AMERELLE Wlplt Diamond Plate 1D (955D)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, Ivory (SWP3-IV-50)
- DYNAMICFUNCTION StarTech Accessory Dual Outlet RJ45 Universal Wall Plate White Retail (DY174948)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99454)
- MULBERRY Number of Gangs: 1 Steel, Ivory (99151)
- LEVITON Number of Gangs: 1 ABS, White (49910-HW2)
- Steel City Wall Plates