Shop All Industrial Storage Cabinets
Steel Cabinets Usa
24 ga. Steel Storage Cabinet, 48" W, 78" H
Mfr # AAH-48RBMAG3-C
Zoro # G106002592
product price: $970.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$970.99
Free 30-Day Returns
Key Features
- Overall Width 48"
- Material Steel
- Assembled/Unassembled Assembled
- Gauge 24
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Cabinets Usa
- MFR # AAH-48RBMAG3-C
- Zoro # G106002592
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48" |
Overall Height | 78" |
Depth | 24" |
Details
Material | Steel |
Assembled/Unassembled | Assembled |
Color | Charcoal |
Gauge | 24 |
Number of Shelves | 4 |
Item | Storage Cabinet |
Locking Points | 1 Point |
Number of Doors | 2 |
Shelf Capacity | 180lbs evenly distributed |
Construction | Welded |
Description
Made of durable, heavy gauge steel, the Magnum Series offers MORE DEPTH and GREATER HEIGHT offering additional storage space! It is designed with Four Adjustable Shelves and a Reinforced Body. It is engineered for more efficient storage. A strong metal brace is welded in place to strengthen the sides and reinforce the entire Cabinet. This brace will NOT interfere with using the Cabinet. A Hanger Bar is welded to one of the shelves, so the Cabinet can be used as a Wardrobe Closet. All Adjustable Shelves have Five Supporting Contact Points on 2" Centers. It comes with Two Die Cast Locking Handles. Five Plastic Glides are supplied to elevate the Cabinet from making contact with the floor, also allowing for easier moving for cleaning, etc. There are no locking rods. The Cabinet comes Fully Assembled Ready to Use. Steel Cabinets USA USA, Inc. Cabinets conform to ANSI/BIFMA.
System for the doors has NO Rods for trouble-free operation and use. Hanger Bar is welded to one shelf, so the Cabinet can also be used as a Wardrobe. It comes with two (2) Die Cast Locking Handles. Plastic Glides are supplied to elevate the Cabinet from making contact with the floor and also allowing for easier movement for cleaning, etc. Sixteen (16) Durable Powder Coat Paint Finishes to choose from.
System for the doors has NO Rods for trouble-free operation and use. Hanger Bar is welded to one shelf, so the Cabinet can also be used as a Wardrobe. It comes with two (2) Die Cast Locking Handles. Plastic Glides are supplied to elevate the Cabinet from making contact with the floor and also allowing for easier movement for cleaning, etc. Sixteen (16) Durable Powder Coat Paint Finishes to choose from.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, External Coupling, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (70-6)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 19 3/4 in L, Yellow (QMS543YL)
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 6 in H, 11-5/8 in L, Blue, 10 PK (K-QSB202BL-10)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (MAAH-36782RB-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AAH-36RB-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (MAAH-36722RB-B)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-G)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (AAH-36RBMAG3-P)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AAH-36RB-P)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (845W24ME)
- Steel Cabinets Usa Industrial Storage Cabinets