Shop All Industrial Storage Cabinets
Steel Cabinets Usa
24 ga. Steel Storage Cabinet, 36" W, 78" H
Mfr # AF-361MAG3-P
Zoro # G006002630
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$697.99
Free 30-Day Returns
Key Features
- Overall Width 36"
- Material Steel
- Assembled/Unassembled Assembled
- Color Putty
- Gauge 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Cabinets Usa
- MFR # AF-361MAG3-P
- Zoro # G006002630
- UPC # 81957102842
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36" |
Overall Height | 78" |
Depth | 24" |
Details
Material | Steel |
Assembled/Unassembled | Assembled |
Color | Putty |
Gauge | 24 |
Number of Shelves | 4 |
Item | Storage Cabinet |
Construction | Welded |
Number of Doors | 2 |
Locking Points | 1 Point |
Shelf Capacity | 180lbs evenly distributed |
Description
The AF-361MAG3 Combination Cabinet 36"x 24"x 78" is our All Purpose Combination Cabinet. It has extra depth for hanging garments and expanded space for large cleaning equipment. Three (3) Adjustable Shelves, one (1) Full Fixed Shelf, and one (1) half Fixed Shelf. Two (2) Die Cast Locking Handles. Choose from sixteen (16) Durable Powder Coat Paint Finishes. Ships Fully Assembled Ready to Use. Steel Cabinets USA conform to ANSI/BIFMA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Dividable, W 11 7/8, White (QTB410WT)
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51413)
- HOME BASICS Home Basics 10-Piece Velvet Hanger, Turquoise (ZOR96140)
- BASCO 5 Gal Plastic Pail, Open Head, 100 Mil (NP2150W-CD-100)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (MAAH-36782RB-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H (AAH-30RB-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-B)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 72" H (AAH-48RB-B)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (MAAH-36722RB-B)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-C)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DJ260BL)
- Steel Cabinets Usa Industrial Storage Cabinets