Shop All Industrial Storage Cabinets
Steel Cabinets Usa
24 ga. Steel Storage Cabinet, 36" W, 72" H
Mfr # W-367224DS-B
Zoro # G506002628
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$538.99
Free 30-Day Returns
Key Features
- Overall Width 36"
- Material Steel
- Assembled/Unassembled Assembled
- Gauge 24
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Cabinets Usa
- MFR # W-367224DS-B
- Zoro # G506002628
- UPC # 81124803972
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36" |
Overall Height | 72" |
Depth | 24" |
Details
Material | Steel |
Assembled/Unassembled | Assembled |
Color | Black |
Gauge | 24 |
Number of Shelves | 2 |
Item | Storage Cabinet |
Number of Doors | 2 |
Shelf Capacity | 180lbs evenly distributed |
Locking Points | 1 Point |
Construction | Welded |
Description
Ideal for home or office, the Wardrobe/Office Closet is made from durable, heavy gauge steel. It comes with Two Shelves as Extra Storage Space. Features include Durable Stiffeners welded on each door and a center post to reinforce the Cabinet. A full width hanger bar is included. Wardrobes/Office Closets are supplied with two Die Cast Locking Handles for Security and Convenience. Plastic Glides are supplied to elevate the Cabinet from making contact with floor, also making it easier to move for cleaning, etc. Electric Welding - no Rivets or Snaps. Cabinet is Strong and Rigid. Ships Fully Assembled, Ready to Use. Steel Cabinets USA conform to ANSI/BIFMA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Overpack Salvage Drum White ext. dia. 23" x 19" H (PAK708-WH)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- SURTEK Stacking Bin Red 7in X 4in X 3in (GAVR1)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (3501524RDR-5295)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-B)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (AAH-36RBMAG3-P)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AAH-36RB-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-G)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H (AAH-30RB-G)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (MAAH-36722RB-B)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615BK)
- Steel Cabinets Usa Industrial Storage Cabinets