Shop All Industrial Storage Cabinets
Steel Cabinets Usa
24 ga. Steel Storage Cabinet, 36" W, 72" H
Mfr # MAAH-36722RB-P
Zoro # G006002647
product price: $811.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$811.99
Free 30-Day Returns
Key Features
- Overall Width 36"
- Material Steel
- Assembled/Unassembled Assembled
- Color Putty
- Gauge 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Cabinets Usa
- MFR # MAAH-36722RB-P
- Zoro # G006002647
- UPC # 81124803364
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36" |
Overall Height | 72" |
Depth | 24" |
Details
Material | Steel |
Assembled/Unassembled | Assembled |
Color | Putty |
Gauge | 24 |
Number of Shelves | 4 |
Item | Storage Cabinet |
Construction | Welded |
Number of Doors | 2 |
Locking Points | 1 Point |
Shelf Capacity | 180lbs evenly distributed |
Description
The Mobile Storage Center is great for Educational, Industrial, and Commercial Use. It is produced from durable American Steel with Reinforced Bottoms. A metal brace is welded in place to reinforce the sides. It comes with Four 6" Heavy Duty Swivel Locking Casters, Four Adjustable Shelves, Two Turn Cam Locking Handles. Fully Assembled Ready to Use. Steel Cabinets USA conform to ANSI/BIFMA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Decking, Particle Board, 60 in W, 36 in D, natural, Unfinished Finish (PB-6036-3)
- AZAR DISPLAYS 6" Metal Wire Loop Hook: 0.148" Dia., PK50 (701160)
- AMGOOD Stainless Steel Metal Table with Undershelf, 24 Long X 30 Deep (AMG WT-3024)
- VINTIQUEWISE Storage Bin, Water Hyacinth, 11 in W, 7.9 in H, 15.1 in L, Beige (QI003544.L)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AAH-36RB-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AAH-36RBMAG1-B)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (MAAH-36722RB-B)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H (AAH-30RB-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 72" H (AAH-48RB-B)
- SUNCAST Resin Storage Cabinet, 30 in W, 36 in H, Stationary (BMC3600)
- Steel Cabinets Usa Industrial Storage Cabinets