Shop All Industrial Storage Cabinets
Steel Cabinets Usa
24 ga. Steel Storage Cabinet, 36" W, 72" H
Mfr # FS-36-C
Zoro # G006002609
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$532.99
Free 30-Day Returns
Key Features
- Overall Width 36"
- Material Steel
- Assembled/Unassembled Assembled
- Color Charcoal
- Gauge 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Cabinets Usa
- MFR # FS-36-C
- Zoro # G006002609
- UPC # 81957102312
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36" |
Overall Height | 72" |
Depth | 18" |
Details
Material | Steel |
Assembled/Unassembled | Assembled |
Color | Charcoal |
Gauge | 24 |
Number of Shelves | 4 |
Item | Storage Cabinet |
Locking Points | 1 Point |
Shelf Capacity | 180lbs evenly distributed |
Construction | Welded |
Number of Doors | 2 |
Description
Made from durable, heavy gauge steel, the Fixed Shelf Series Storage Center provides secure long-term, trouble-free storage. All parts are electrically welded together as a unit to produce a very strong and reinforced body with maximum carrying capacity for the shelves. The FS Series has Four Fixed Shelves, with a weight capacity of 180 lbs (evenly distributed), Two Turn Cam Locking Handles. It has five Plastic Floor Glides to elevate the bottom of the Cabinet from making contact with the floor, also making it easier to move. Double Stiffeners on both doors. Ships Fully Assembled, Ready to Use. Steel Cabinets USA conform to ANSI/BIFMA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adjustable Compartment Box with 5 to 22 compartments, Plastic, 2 1/2 in H x 20 in W (2HFR8)
- JUSTRITE Drum Lifter For 55 Gal Drums (08801)
- DURHAM MFG Compartment Box with 6 compartments, Plastic, 2 5/16 in H x 13-1/8 in W (LP6-CLEAR)
- AMERILUX WAVE FOAM CLOSURE (1594401)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-B)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 72" H (AAH-48RB-B)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (MAAH-36722RB-B)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-G)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H (AAH-30RB-G)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AAH-36RB-C)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXBK)
- Steel Cabinets Usa Industrial Storage Cabinets