Shop All Industrial Storage Cabinets
Steel Cabinets Usa
24 ga. Steel Storage Cabinet, 36" W, 72" H
Mfr # AAH-36RBMAG1-G
Zoro # G606002610
product price: $614.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$614.99
Free 30-Day Returns
Key Features
- Overall Width 36"
- Material Steel
- Assembled/Unassembled Assembled
- Color Gray
- Gauge 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Cabinets Usa
- MFR # AAH-36RBMAG1-G
- Zoro # G606002610
- UPC # 81957102772
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36" |
Overall Height | 72" |
Depth | 24" |
Details
Material | Steel |
Assembled/Unassembled | Assembled |
Color | Gray |
Gauge | 24 |
Number of Shelves | 4 |
Item | Storage Cabinet |
Locking Points | 1 Point |
Shelf Capacity | 180lbs evenly distributed |
Number of Doors | 2 |
Construction | Welded |
Description
Made of durable, heavy gauge steel, the Magnum Series offers MORE DEPTH and GREATER HEIGHT offering additional storage space! It is designed with Four Adjustable Shelves and a Reinforced Body. It is engineered for more efficient storage. A strong metal brace is welded in place to strengthen the sides and reinforce the entire Cabinet. This brace will NOT interfere with using the Cabinet. A Hanger Bar is welded to one of the shelves, so the Cabinet can be used as a Wardrobe Closet. All Adjustable Shelves have Five Supporting Contact Points on 2" Centers. It comes with Two Die Cast Locking Handles. Five Plastic Glides are supplied to elevate the Cabinet from making contact with the floor, also allowing for easier moving for cleaning, etc. There are no locking rods. The Cabinet comes Fully Assembled Ready to Use. Steel Cabinets USA USA, Inc. Cabinets conform to ANSI/BIFMA.
System for the doors has NO Rods for trouble-free operation and use. Hanger Bar is welded to one shelf, so the Cabinet can also be used as a Wardrobe. It comes with two (2) Die Cast Locking Handles. Plastic Glides are supplied to elevate the Cabinet from making contact with the floor and also allowing for easier movement for cleaning, etc. Sixteen (16) Durable Powder Coat Paint Finishes to choose from.
System for the doors has NO Rods for trouble-free operation and use. Hanger Bar is welded to one shelf, so the Cabinet can also be used as a Wardrobe. It comes with two (2) Die Cast Locking Handles. Plastic Glides are supplied to elevate the Cabinet from making contact with the floor and also allowing for easier movement for cleaning, etc. Sixteen (16) Durable Powder Coat Paint Finishes to choose from.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 17 7/8 in L, Clear (QSB208CL)
- K TOOL INTL Work Stand Adjustable & Foldable 31 X 36 X 41 (JL-ST05)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX44)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H (AAH-30RB-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (MAAH-36782RB-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-G)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (AAH-36RBMAG3-P)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-B)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (MAAH-36722RB-B)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S24A-ME)
- Steel Cabinets Usa Industrial Storage Cabinets