Shop All Industrial Storage Cabinets
Steel Cabinets Usa
24 ga. Steel Storage Cabinet, 30" W, 72" H
Mfr # AAH-30RB-G
Zoro # G606002627
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$480.99
Free 30-Day Returns
Key Features
- Overall Width 30"
- Material Steel
- Assembled/Unassembled Assembled
- Gauge 24
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Cabinets Usa
- MFR # AAH-30RB-G
- Zoro # G606002627
- UPC # 81957102872
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 30" |
Overall Height | 72" |
Depth | 18" |
Details
Material | Steel |
Assembled/Unassembled | Assembled |
Color | Gray |
Gauge | 24 |
Number of Shelves | 4 |
Item | Storage Cabinet |
Locking Points | 1 Point |
Shelf Capacity | 180lbs evenly distributed |
Number of Doors | 2 |
Construction | Welded |
Description
The All Adjustable Series is designed with Four Adjustable Shelves and a Reinforced Body. Made of durable heavy gauge steel. It is engineered for more efficient storage. A strong metal brace is welded in place to strengthen the sides and reinforce the entire Cabinet. This brace will NOT interfere with using the Cabinet. A Hanger Bar is welded to one of the shelves, so the Cabinet can be used as a Wardrobe Closet. Each shelf has a fabricated stiffener welded to the underside for increased load bearing capacity. It comes with Two Die Cast Locking Handles. Five Plastic Glides are supplied to elevate the Cabinet from making contact with the floor, also allowing for easier moving for cleaning, etc. There are no locking rods. The Cabinet comes Fully Assembled Ready to Use. Steel Cabinets USA conform to ANSI/BIFMA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves (6940)
- DURHAM MFG Large, 12 opening, compartment box for small parts storage (115-95)
- DOBA-BNT Halifax Cabinet for Closet - Office 5 Drawers White (SA143744)
- AMGOOD 18in x 30in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-1830)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H (AAH-30RB-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-B)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 72" H (AAH-48RB-B)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (MAAH-36722RB-B)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AAH-36RBMAG1-B)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDBK)
- Steel Cabinets Usa Industrial Storage Cabinets