Shop All Footwear Accessories
This Product is Discontinued
Steel Blue
6 Boot Laces, black/brown (Discontinued)
Mfr # A-900001
Zoro # G909281903
This Product is Discontinued
Key Features
- Size 6" length
- Color Black/Brown
- Material Polyester/Cordura nylon blend
- Features High tensile strength and anti-abrasive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Blue
- MFR # A-900001
- Zoro # G909281903
- Country of Origin Australia
- Category Footwear Accessories
Dimensions
Size | 6" length |
Details
Color | Black/Brown |
Material | Polyester/Cordura nylon blend |
Features | High tensile strength and anti-abrasive |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.