Shop All Metalworking Fluids
Steco
Tap Magic Xtra-Thick Cutting Fluid - 1 Gallon - Pkg of 2
Mfr # 70128T
Zoro # G208470251
Free Shipping & Returns
$350.99
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
- Brand Steco
- MFR # 70128T
- Zoro # G208470251
- UPC # 662387701286
- Country of Origin United States
- Category Metalworking Fluids
Description
Tap magic xtra-thick cutting fluid - 1 gallon - pkg of 2 - - 70128t the extreme performance heavyweight champion for hard metals inconel, titanium, stainless...any metal up to 45 rockwell hardness. Virtually eliminates work hardening. Clinging action means it stays with the tool for deep cuts on heavy gauge materials and for lathe and mill work because it isn't prone to slinging off. applications: highly effective for drilling, tapping, milling - all cuts on all metals. Especially suited for: cuts on hard metals such as inconel, titanium, and stainless. deep-hole cuts eliminates work hardening. lathe and mill work fluid clings to work. pipe threading.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- TOMPKINS Hydraulic Fitting-Steel16MP-12MP HEX NIPPLE (5404-16-12)
- MEGA COMPRESSOR Air Compressor Replcemnt Pump 5-7.5HP Hi Flow Head Unload 30CFM, 40PSI (0201-P05TU)
- UNITED SALES Hex Precision Conveyor Bearing, 11/16 In. (HDCB0511)
- BANDO S2M-380 Timing Belt, 100-S2M-380 (100-S2M-380)
- STECO Tap Magic Xtra-Thick Cutting Fluid - 16 oz. - Pkg of 12 (70016T)
- STECO Tap Magic EP-Xtra Cutting Fluid - 16 oz. - Pkg of 12 (10016E)
- STECO Tap Magic ProTap Cutting Fluid - 1 Gallon - Pkg of 2 (30128P)
- STECO Tap Magic EP-Xtra Cutting Fluid - 1 Gallon - Pkg of 2 (10128E)
- STECO Tap Magic ProTap Cutting Fluid - 16 oz. - Pkg of 12 (30016P)
- STECO Tap Magic ProTap Cutting Fluid - 4 oz. - Pkg of 24 (30004P)
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, E-Weld Series, Liquid Form (53F605)
- Steco Machine Fluids