Shop All Metalworking Fluids
Steco
Tap Magic Aluminum Cutting Fluid - 1 Gallon - Pkg of 2
Mfr # 20128A
Zoro # G708470249
Free Shipping & Returns
$300.99
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
- Brand Steco
- MFR # 20128A
- Zoro # G708470249
- UPC # 662387201281
- Country of Origin United States
- Category Metalworking Fluids
Description
Tap magic aluminum cutting fluid - 1 gallon - pkg of 2 - - 20128a this fluid has come from years of research and development specifically on the most effective ways to machine and fabricate one of the most common metals around: aluminum. This formulation provides enhanced performance because of focused dedication to devising the best ways to machine aluminum and other soft metals. Tap magic aluminum is the cutting fluid of choice for any work on aluminum, brass, copper, and other soft metals. Unlike some other fluids on soft metals, it will not stain the surface of the work. Precision is always excellent and the finish is always superb. applications: all cuts on aluminum, magnesium and other soft metals. Drilling, tapping milling - you name it!!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- LUBRIPLATE Iso-32 R&O, Aw Heavy Duty Hydraulic Fluid (L0760-060)
- ALEMITE Grease Fitting Drive Type, 1/4" Drive (A1743)
- ALEMITE Extension, 1/4"-28SAE-LT x 1/4"-28UNF (F) (A336551)
- BESTORQ 5M Timing Belts, 460-5M-15 (460-5M-15)
- STECO Tap Magic ProTap Cutting Fluid - 1 Gallon - Pkg of 2 (30128P)
- STECO Tap Magic EP-Xtra Cutting Fluid - 1 Gallon - Pkg of 2 (10128E)
- STECO Tap Magic ProTap Cutting Fluid - 4 oz. - Pkg of 24 (30004P)
- STECO Tap Magic EP-Xtra Cutting Fluid - 16 oz. - Pkg of 12 (10016E)
- STECO Tap Magic Xtra-Thick Cutting Fluid - 16 oz. - Pkg of 12 (70016T)
- STECO Tap Magic ProTap Cutting Fluid - 16 oz. - Pkg of 12 (30016P)
- TRIM Premium Low-Oil Semisynthetic, 1 gal. (SC620/1)
- Steco Metalworking Fluids