Shop All Impact Socket Sets
Steck Manufacturing Co Inc
Steck Manufacturing STC20016 Right Angle SeamBuster
Mfr # STC20016
Zoro # G804035755
product price: $62.99
/ea
$62.99
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
- Brand Steck Manufacturing Co Inc
- MFR # STC20016
- Zoro # G804035755
- UPC # 717290003559
- Country of Origin China
- Category Impact Socket Sets
Description
Features and Benefits Easily separates hard-to-reach spot welded or bonded panels Sharpened on three edges the sharp end allows for penetration between the panels and both side edges allow for side impact to drive the panels apart without damage 90 degrees end for use in hard-to-reach pinchweld areas Made from a super tough alloy steel and has a cushioned handle that absorbs the shock Will save the technician up to 15 minutes per panel replacementRight Angle SeamBuster has added a 90 degrees angle along with a third sharpend edge to our popular SeamBuster which allows the body shop technician to gain easy access to the hard to reach pinchwelds. The Right Angled SeamBuster with three sharpened edges is designed to allow bi-directional hammer use on quarter panels rockers and any other pinchweld. The sharp end allows for penetration between the panels and the two lower edges allows for side impact to drive the panels apart. The chisel tip can be used for starting seam separation.
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
- FELO Torque Handle, 26 to 48"/lbs. (10000306)
- IRWIN LENOX DEMOWOLF 12 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 5 pk (LXAR1250R)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #24 (C97378)
- MILWAUKEE TOOL Cord Set (22-64-3000)
- PROTO 1/2" Drive Thin Wall Impact Socket Set, Metric, 15 pcs (J74217)
- GREY PNEUMATIC 3/8" Drive Impact Set, 13 pcs (1213MSD)
- PROTO 3/8" Drive Impact Socket Set, Torx, 7 pcs (J72132)
- TOOL TIME CORPORATION 30750 Hand Impact Tool Set (TO135911)
- SUNEX 3/8" Drive 29 Piece Metric Master Impact Socket Set (3329)
- URREA 1/2" Drive Short Socket, Metric, 10 pcs (74202M)
- TEKTON 1/2 Inch Drive Deep 12-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92337)
- Steck Manufacturing Co Inc Sockets & Ratchets