Shop All Knobs
Steck Manufacturing Co Inc
Steck Manufacturing STC17100 Hatch Jammer Lift Gate and Hatch Holder
Mfr # STC17100
Zoro # G204061156
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steck Manufacturing Co Inc
- MFR # STC17100
- Zoro # G204061156
- UPC # 717290003733
- Country of Origin China
- Category Knobs
Description
Features and Benefits Allows body shop technicians to hold lift gate or hatch in a partially open position for sanding painting or buffing including being able to work on the edges of the panel Hatch Jammer easily adjusts the work angle of the hatch door to a comfortable and secure position to repair and paint the outer skin of the hatch Also used with paintless dent removal work to hold the panel in the open position It has an adjustable 11-1/2" slide bar which gives up to 24" to adjust the angle and is secured by tightening the two adjustment knobs Reduces back stress from bending over or kneeling to sand and buff the lower portion of the hatchHatch doors are easily positioned by attaching the metal J hook end to the striker and latching the larger loop end of the extender bar to the door latch. Labor/Material Savings: Saves up to 10 minutes of set-up time by eliminating the need to continually adjust wooden blocks that shift during the repair operations improving quality of work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Welding Plier, 9", w/High Leverage Cutter (360)
- K-TOOL INTERNATIONAL Screwdriver Set 18 pcs. (KTI11018)
- ASIMETO Lock Nut Set For Combination Square Set (7490220)
- CHICAGO-LATROBE 80PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS #1-#80 (57717)
- STECK MANUFACTURING CO INC Steck Manufacturing 32955DLX Big Easy Glow Wedge Lockout Kits (STC32955DLX)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-38105)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C0750R3--S21)
- KIPP Palm Grip, DIN 6335, D=5/16-18 D1= 40 H=26, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4040A32)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A51)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 1/4-20 Thread Size, 1"L, Steel (GN4C10004P4--21)
- INNOVATIVE COMPONENTS Star Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C10005S4--21)
- Steck Manufacturing Co Inc Hand Knobs and Wheels