Shop All Automotive Specialized Tools
This Product is Discontinued
Steck Manufacturing
Air Tool Oiler (Discontinued)
Mfr # 16600
Zoro # G5088571
This Product is Discontinued
Key Features
- Type Air Tool Oiler
- Application Apply Oil
- Capacity 8 oz.
- Number of Pieces 1
- Material Acetel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steck Manufacturing
- MFR # 16600
- Zoro # G5088571
- UPC # 717290039008
- Country of Origin United States
- Category Automotive Specialized Tools
Details
Item | Air Tools |
Type | Air Tool Oiler |
Application | Apply Oil |
Capacity | 8 oz. |
Number of Pieces | 1 |
Material | Acetel |
Description
Air Tools, Capacity 8 oz, Material Acetel, Number of Pieces 1, Application Apply Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.