Shop All Squeegee Parts
Steccone
RegClip Aluminum Squeegee Handle
Mfr # A101
Zoro # G807391940
$10.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.75 in
- Length 5.25 in
- Material aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steccone
- MFR # A101
- Zoro # G807391940
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.75 in |
Length | 5.25 in |
Details
Material | aluminum |
Item | Squeegee Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSITY Tork, MULTIFOLD PAPER TOWELS, 9.13 X 9.5, 3024PK (101293)
- WYPALL Towels & Wipes, White, HYDROKNIT*, 80 Wipes, Unscented, 400 PK (41048)
- PERFECT CLEAN Hook & Loop Strip, for 12 in. Frame (VC10510)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", 3, YW/GN, PK 6 (MMM426CT)
- STECCONE FeatherWeight Aluminum Channel 20 Inch (A120)
- ETTORE Master Squeegee Rubber 12 Pack 12 Inch, 12PK (1412)
- NOBLES/TENNANT SQUEEGEE SET - APEX, TAN, FITS TENNANT (391386)
- ETTORE Master Squeegee Rubber 12 Pack 22 Inch, 12PK (1438)
- WINDSOR SQUEEGEE - REAR .125in APEX, FITS WN 86326070 (8.632-607.0)
- NOBLES Front Squeegee Blade {Linatex} (390943-G)
- NOBLES/TENNANT GASKET - TANK FILTER (1016392)
- Steccone Squeegee Parts