Shop All Life Vests
This Product is Discontinued
Stearns
Work Vest, Orange, Nylon, Universal (Discontinued)
Mfr # 2000013834
Zoro # G2510821
This Product is Discontinued
Key Features
- Color Orange
- Size Universal
- Flotation Material Foam
- PFD Style Standard Life Jacket
- Outer Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stearns
- MFR # 2000013834
- Zoro # G2510821
- UPC # 044411005773
- Country of Origin China
- Category Life Vests
Dimensions
Size | Universal |
Fits Chest Size | 30 in to 52 in |
Length | 13 1/4 in |
Chest Size - Maximum | 52 in |
Chest Size - Minimum | 30 in |
Size - Maximum | Universal |
Overall Length | 13 1/4 in |
Details
Item | Life Jacket |
Color | Orange |
Flotation Material | Foam |
PFD Style | Standard Life Jacket |
Outer Material | Vinyl |
Standards | UL |
Vest Closure Type | Buckle |
Buoyancy | 15 1/2 lb |
Closure Type | Buckle |
Material | Vinyl |
Features | Safety Preparedness and Emergency Rescue Applications |
USCG Type | Type V |
Closure | Buckle |
Product Type | Personal Flotation Device |
Style | Life Jacket |
Buoyant Material | Foam |
Description
Life Jacket, USCG Performance Level Not Applicable, Overall Length 13 1/4 in, Buoyant Material Foam, Standards UL, Color Orange, Buoyancy 15 1/2 lb, USCG Type Type V, Size - Maximum Universal, Size - Minimum Not Applicable, Product Type Personal Flotation Device, Chest Size - Maximum 52 in, Chest Size - Minimum 30 in, Closure Buckle, Features Safety Preparedness and Emergency Rescue Applications, Outer Material Vinyl, Style Life Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.