Shop All Sports Equipment Storage
This Product is Discontinued
Stearns
Water Resistant Gear Bag, 32-1/2" L, Black (Discontinued)
Mfr # 2000023949
Zoro # G6639915
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Buoyancy 100 lb
- Material Nylon/Polyester
- Standards US Coast Guard Standards
- Dimensions 32 1/2 in L x 17 in W x 14 1/2 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stearns
- MFR # 2000023949
- Zoro # G6639915
- Country of Origin China
- Category Sports Equipment Storage
Dimensions
Dimensions | 32 1/2 in L x 17 in W x 14 1/2 in H |
Details
Item | Water Resistant Gear Bag |
Color | Black |
Buoyancy | 100 lb |
Material | Nylon/Polyester |
Standards | US Coast Guard Standards |
Includes | Convertible Carry Handle with Shoulder Strap System, Daisy Chain for Attaching Extra Gear |
Description
Water Resistant Gear Bag, Buoyancy 100 lb, Nylon/Polyester, Black, Dimensions 32 1/2 in L x 17 in W x 14 1/2 in H, Standards US Coast Guard Standards, Includes Convertible Carry Handle with Shoulder Strap System, Daisy Chain for Attaching Extra Gear
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.