Shop All Floatation Devices
This Product is Discontinued
Stearns
Survival Ring Buoy, 24" Dia, Orange (Discontinued)
Mfr # I024ORG-00-000
Zoro # G6639967
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polyethylene
- Standards US Coast Guard Standards
- Dimensions 24 in Dia
- Includes Encircling Rope
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stearns
- MFR # I024ORG-00-000
- Zoro # G6639967
- Country of Origin United States
- Category Floatation Devices
Dimensions
Dimensions | 24 in Dia |
Details
Item | Survival Ring Buoy |
Material | Polyethylene |
Standards | US Coast Guard Standards |
Includes | Encircling Rope |
Color | Orange |
Buoyancy | 28 lb |
Description
Survival Ring Buoy, Buoyancy 28 lb, Polyethylene, Orange, Dimensions 24 in Dia, Standards US Coast Guard Standards, Includes Encircling Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.