Shop All Life Vests
This Product is Discontinued
Stearns
Search and Rescue Life Jacket (Discontinued)
Mfr # 2000011416
Zoro # G5460427
This Product is Discontinued
Key Features
- Color Black/Orange
- Size M
- Flotation Material Foam
- PFD Style Search and Rescue Life Jacket
- Outer Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stearns
- MFR # 2000011416
- Zoro # G5460427
- UPC # 044411003519
- Country of Origin Cambodia
- Category Life Vests
Dimensions
Size | M |
Fits Chest Size | 40 in to 42 in |
Length | 20 1/2 in |
Details
Item | Search and Rescue Life Jacket |
Color | Black/Orange |
Flotation Material | Foam |
PFD Style | Search and Rescue Life Jacket |
Outer Material | Nylon |
Standards | UL, USCG |
Vest Closure Type | Buckle, Zipper |
Buoyancy | 15 1/2 lb |
Features | (2) 1 1/2 in Belts, Adjustable Chest Strap, Pockets, D-Rings, Rolled Stand-up Collar |
Closure Type | Zipper and Buckle |
USCG Type | III |
Material | Mesh, Flotation Foam |
Includes | D-Rings; Rolled, Stand-up Collar |
Pockets | 2 |
Description
Search and Rescue Life Jacket, Standards UL, USCG, Color Black/Orange, Buoyancy 15 1/2 lb, USCG Type III, Features (2) 1 1/2 in Belts, Adjustable Chest Strap, Pockets, D-Rings, Rolled Stand-up Collar, Outer Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.