Shop All Life Vests
This Product is Discontinued
Stearns
Re-Arming Kit, For 3NFY6 And 3NFY7 (Discontinued)
Mfr # 0923KIT-00-000
Zoro # G4827234
This Product is Discontinued
Key Features
- For Use With PFD 1339, 1341, 1343, and 0575
- Includes (1) 33-gram CO2 Cartridge With Cylinder Seal Indicator, 2 Pins & 2 Pills
- Product Type PFD Rearming Kit
- Gas Type Carbon Dioxide
- Compatible Manufacturer Part Number PFD 0575, PFD 1339, PFD 1341, PFD 1343
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stearns
- MFR # 0923KIT-00-000
- Zoro # G4827234
- UPC # 044411408857
- Country of Origin United States
- Category Life Vests
Details
For Use With | PFD 1339, 1341, 1343, and 0575 |
Includes | (1) 33-gram CO2 Cartridge With Cylinder Seal Indicator, 2 Pins & 2 Pills |
Item | PFD Rearming Kit |
Product Type | PFD Rearming Kit |
Gas Type | Carbon Dioxide |
Compatible Manufacturer Part Number | PFD 0575, PFD 1339, PFD 1341, PFD 1343 |
Includes Indicator Pin | Indicator Pin Included |
Gas Mass | 33 g |
Description
PFD Rearming Kit, Gas Type Carbon Dioxide, Compatible Manufacturer Part Number PFD 0575, PFD 1339, PFD 1341, PFD 1343, Product Type PFD Rearming Kit, Gas Mass 33 g, Includes Indicator Pin Indicator Pin Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.