Shop All Life Vests
This Product is Discontinued
Stearns
Flotation Vest, Orange, Nylon, Universal (Discontinued)
Mfr # 2000004522
Zoro # G2022544
This Product is Discontinued
Key Features
- Color Orange
- Size Universal
- Flotation Material Foam
- PFD Style Standard Life Jacket
- Outer Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stearns
- MFR # 2000004522
- Zoro # G2022544
- UPC # 044411410898
- Country of Origin China
- Category Life Vests
Dimensions
Size | Universal |
Fits Chest Size | 30 in to 52 in |
Length | 26 1/2 in |
Details
Item | Life Jacket |
Color | Orange |
Flotation Material | Foam |
PFD Style | Standard Life Jacket |
Outer Material | Nylon |
Standards | UL, USCG |
Vest Closure Type | Buckle |
Buoyancy | 22 lb |
Closure Type | Buckle |
USCG Type | I |
Material | Nylon |
Features | (2) Buckles |
Pockets | 1 |
Description
Life Jacket, Standards UL, USCG, Color Orange, Buoyancy 22 lb, USCG Type I, Outer Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.