Shop All Life Vests
Stearns
Flotation Vest, Orange, Nylon, Small
Mfr # 2000011409
Zoro # G1767114
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size S
- Flotation Material Foam
- PFD Style Standard Life Jacket
- Outer Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stearns
- MFR # 2000011409
- Zoro # G1767114
- UPC # 044411002932
- Country of Origin Cambodia
- Category Life Vests
Dimensions
Size | S |
Fits Chest Size | 36 in to 38 in |
Length | 20 1/2 in |
Details
Item | Life Jacket |
Color | Orange |
Flotation Material | Foam |
PFD Style | Standard Life Jacket |
Outer Material | Nylon |
Standards | UL, USCG |
Vest Closure Type | Buckle, Zipper |
Buoyancy | 15 1/2 lb |
Material | Nylon |
Features | (2) Buckles |
Closure Type | Zipper and Buckle |
USCG Type | III |
Pockets | 2 |
Description
Life Jacket, Standards UL, USCG, Color Orange, Buoyancy 15 1/2 lb, USCG Type III, Outer Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (6001XL)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GML)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, L, PR (19L490)
- ERB SAFETY Vest, Lime/Black Bottom, Mesh, Class 2, 4X (62255)
- STEARNS Stearns 354752 Adult Classic Life Vest - Oversized Blue (354752)
- STEARNS Flotation Device, Personal, Orange, L/XL (2000011405)
- FULL THROTTLE Vest-4Xl/7Xl Blue Nylon, #112200-500-110-22 (112200-500-110-22)
- ONYX Vest, Movement Dynamic, Orange, M/L (122200-200-040-14)
- KENT SAFETY SAR, PFD, Search And Rescue, XL (150400-200-050-12)
- ONYX Vest-Vinyl Dip Commercial, #151200-200-004-13 (151200-200-004-13)
- SEACHOICE Dog Life Vest - Camo, Lg, 50 to 90 lbs. (86490)
- Stearns Life Vests