Shop All Life Vests
This Product is Discontinued
Stearns
Flotation Jacket, Orange, 23" L, M (Discontinued)
Mfr # 3000002979
Zoro # G6639678
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Orange
- Size M
- Flotation Material Foam
- PFD Style Flotation Jacket / Coat
- Outer Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stearns
- MFR # 3000002979
- Zoro # G6639678
- Country of Origin United States
- Category Life Vests
Dimensions
Size | M |
Fits Chest Size | 40 in to 42 in |
Length | 23 in |
Details
Item | Flotation Jacket |
Color | Orange |
Flotation Material | Foam |
PFD Style | Flotation Jacket / Coat |
Outer Material | Nylon |
Standards | UL, USCG |
Vest Closure Type | Zipper |
Buoyancy | 15 1/2 lb |
USCG Type | III |
Closure Type | Zipper w/ Full Length Storm Flap |
Material | Nylon |
Description
Flotation Jacket, Standards UL, USCG, Color Orange, Buoyancy 15 1/2 lb, USCG Type III, Outer Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.