Shop All Life Vests
Stearns
Flotation Device, Personal, Orange, L/XL
Mfr # 2000011405
Zoro # G4887985
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size L/XL
- Flotation Material Foam
- PFD Style Standard Life Jacket
- Outer Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stearns
- MFR # 2000011405
- Zoro # G4887985
- UPC # 044411002970
- Country of Origin Cambodia
- Category Life Vests
Dimensions
Size | L/XL |
Fits Chest Size | 48 in to 50 in |
Length | 23 1/2 in |
Details
Item | Flotation Device |
Color | Orange |
Flotation Material | Foam |
PFD Style | Standard Life Jacket |
Outer Material | Nylon |
Standards | UL, USCG |
Vest Closure Type | Hook-and-Loop |
Buoyancy | 15 1/2 lb |
USCG Type | III |
Closure Type | hook-and-loop |
Material | Flotation Foam, Reflective Panels |
Features | Hook & Loop Fastener, D-ring, Adjustment Tab, Reflective |
Pockets | 5 |
Description
Flotation Device, Standards UL, USCG, Color Orange, Buoyancy 15 1/2 lb, USCG Type III, Outer Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAME WORKWEAR The Surveyor Vest, Yellow/Black, Size XL (I-44)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 9 ft. - Black Rubber Mats (03_101_WAB_4)
- FORNEY Standard Cowhide Leather Palm Work Gloves Menfts XL (53204)
- SUPERIOR GLOVE Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, 2XL (375GTVBXXL)
- STEARNS Stearns 354752 Adult Classic Life Vest - Oversized Blue (354752)
- STEARNS Flotation Vest, Orange, Nylon, Small (2000011409)
- SEACHOICE Type V Inflatable PFD 33G Manual, Red/Black (85830)
- KENT SAFETY Fishing Vest, XL, 11.5lb, Green (151700-400-050-21)
- MUSTANG SURVIVAL Life Vest, USCG Type III, XL/2XL Size (MRV050 WR-251-XL/XXL- 216)
- KENT SPORTING GOODS Commercial Adult Life Jacket - Vest Style - Universal (KE82162)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, L (151000-200-040-24)
- Stearns Water Safety