Shop All Life Vests
This Product is Discontinued
Stearns
Flotation Device, General, Red (Discontinued)
Mfr # 3000004474
Zoro # G4887951
This Product is Discontinued
Key Features
- Color Red
- Size Adult Universal
- Flotation Material Foam
- PFD Style Standard Life Jacket
- Outer Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stearns
- MFR # 3000004474
- Zoro # G4887951
- UPC # 044411020073
- Country of Origin United States
- Category Life Vests
Dimensions
Size | Adult Universal |
Fits Chest Size | 30 in to 52 in |
Details
Item | Life Jacket |
Color | Red |
Flotation Material | Foam |
PFD Style | Standard Life Jacket |
Outer Material | Nylon |
Standards | UL, USCG |
Vest Closure Type | Buckle |
Buoyancy | 15 lb |
USCG Type | III |
Features | (3) Adjustable Safety Belts |
Closure Type | Belt |
Material | Nylon Shell, Flotation Foam |
Description
Life Jacket, Standards UL, USCG, Color Red, Buoyancy 15 lb, USCG Type III, Features (3) Adjustable Safety Belts, Outer Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.