Shop All Life Vests
This Product is Discontinued
Stearns
Flotation Device, Automatic, Orange (Discontinued)
Mfr # 3000004844
Zoro # G4889473
Free Shipping & Returns
This Product is Discontinued
Key Features
- Outer Material Nylon
- Closure Type Buckle
- Vest Closure Type Buckle
- Standards UL, USCG
- Length 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stearns
- MFR # 3000004844
- Zoro # G4889473
- UPC # 044411403579
- Country of Origin United States
- Category Life Vests
Dimensions
Length | 23 1/2 in |
Size | Universal |
Fits Chest Size | 54 in |
Details
Item | Inflatable Life Jacket |
Outer Material | Nylon |
Closure Type | Buckle |
Vest Closure Type | Buckle |
Standards | UL, USCG |
Flotation Material | CO2 |
USCG Type | V |
Features | Lanyard and Oral Tube, Mesh Carrying Bag |
Color | Orange |
Buoyancy | 33 3/4 lb |
Material | Nylon |
PFD Style | Inflatable Life Jacket |
Pockets | 0 |
Includes | Vest with Lanyard and Oral Tube, Mesh Carrying Bag |
Description
Inflatable Life Jacket, Standards UL, USCG, Color Orange, Buoyancy 33 3/4 lb, USCG Type V, Features Lanyard and Oral Tube, Mesh Carrying Bag, Outer Material Nylon
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.