Shop All Life Vests
This Product is Discontinued
Stearns
Flotation Device, 24" L, Universal, Buckle (Discontinued)
Mfr # 1439ORG-00-000
Zoro # G6639958
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 24 in
- Vest Closure Type Buckle
- Material Nylon
- Buoyancy 33 3/4 lb
- Fits Chest Size 30 in to 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stearns
- MFR # 1439ORG-00-000
- Zoro # G6639958
- Country of Origin United States
- Category Life Vests
Dimensions
Length | 24 in |
Fits Chest Size | 30 in to 52 in |
Size | Universal |
Details
Vest Closure Type | Buckle |
Material | Nylon |
Buoyancy | 33 3/4 lb |
USCG Type | II, III, V |
Standards | UL, USCG |
Outer Material | Nylon |
Item | Inflatable Life Jacket |
Color | Orange |
PFD Style | Inflatable Life Jacket |
Flotation Material | CO2 |
Closure Type | Buckle |
Description
Inflatable Life Jacket, Standards UL, USCG, Color Orange, Buoyancy 33 3/4 lb, USCG Type II, III, V, Outer Material Nylon
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.