Shop All Life Vests
This Product is Discontinued
Stearns
Floatation Vest, Orange, Nylon, Large (Discontinued)
Mfr # I465ORG-04-000F
Zoro # G2974876
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Orange
- Size L
- Flotation Material Foam
- PFD Style Standard Life Jacket
- Outer Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stearns
- MFR # I465ORG-04-000F
- Zoro # G2974876
- UPC # 044411000372
- Country of Origin China
- Category Life Vests
Dimensions
Size | L |
Fits Chest Size | 44 in to 46 in |
Length | 20 in |
Details
Item | Life Jacket |
Color | Orange |
Flotation Material | Foam |
PFD Style | Standard Life Jacket |
Outer Material | Nylon |
Standards | UL, USCG |
Vest Closure Type | Zipper |
Buoyancy | 15 1/2 lb |
Closure Type | zipper |
USCG Type | III |
Material | Nylon |
Pockets | 4 |
Description
Life Jacket, Standards UL, USCG, Color Orange, Buoyancy 15 1/2 lb, USCG Type III, Outer Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.